5/8 x 6 in. Forged Steel Turnbuckle

You last purchased this on
 
AnvilStrut

5/8 x 6 in. Forged Steel Turnbuckle

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

5/8 x 6 in. Forged Steel Turnbuckle

  • Fast #
  • Part #AB230EU
  • Item #2114216
  • Manufacturer Part #0500106224
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Fitting Size 1:
5/8 in
Fitting Size 2:
6 in
Fitting Sizes:
5/8 in x 6 in
Material:
Forged Steel