DESCRIPTION

Anvil 6 in. 300# Forged Steel Grooved Outlet

A0870004629

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 8 in

    A0870004629 

    $77.52
    $77.45
    Call for Pricing Call us for price $77.52 $77.45
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM A-53
Clean Bagged
No
End Connection 1
Grooved
Fits Pipe Size
8 in
Material
Forged Steel
Maximum Pressure
300 psi
Outlet Size In
6
Pressure Class
300#

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday