6 in. Hot Dipped Galvanized Carbon Steel and Cast Iron Pipe Roller

You last purchased this on
 
AnvilStrut

6 in. Hot Dipped Galvanized Carbon Steel and Cast Iron Pipe Roller

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

6 in. Hot Dipped Galvanized Carbon Steel and Cast Iron Pipe Roller

  • Fast #
  • Part #AG181U
  • Item #3939811
  • Manufacturer Part #0560508186
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI SP 69, ANSI SP 58
Coating:
Hot Dip Galvanized
Fits Pipe Size:
6 in
Length:
10-5/16 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel, Cast Iron
Rod Size (in):
3/4 in
Width:
7-1/8 in