6 in. Threaded Galvanized Steel Nipple
GNU
Length:
SPECIFICATIONS
- ASME Specifications
- ASME B1.20.1
- ASTM Specifications
- ASTM A-733
- Clean Bagged
- No
- Coating
- Galvanized
- End Connection 1
- Threaded
- End Connection 2
- Threaded
- End Connections
- Threaded
- Fitting Size 1
- 6 in
- Fitting Size 2
- 6 in
- Fitting Sizes
- 6 in
- Fitting Type
- Straight
- Length
- 6 in
- Material
- Carbon Steel
- Schedule Class
- Standard
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday