Anvil
6 x 2 in. Aluminum Fire Sprinkler Sign
Part #F0206000 | Item #4110971 | Manufacturer Part #4399000300
Call for Pricing
Length:
6 inHow to get it:
Product Details
Specifications
ADA Compliant: No
Application: Fire Protection
Coating: Painted
Color Finish: Red, White
Color Finish Category: Whites
FM Approved: No
Length: 6 in
Lettering: Fire Sprinkler Riser Inside
Material: Aluminum
Product Type: Fire Sprinkler Sign
Thickness: 0.020 in
UL Listed: No
Width: 2 in