6 x 4 in. NPS x Flanged 125# Galvanized Cast Iron Eccentric Reducer

You last purchased this on
 
AnvilStrut

6 x 4 in. NPS x Flanged 125# Galvanized Cast Iron Eccentric Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

6 x 4 in. NPS x Flanged 125# Galvanized Cast Iron Eccentric Reducer

  • Fast #
  • Part #GCIFERUP
  • Item #4579941
  • Manufacturer Part #0307070003
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
NPS
End Connection 2:
Flanged
End Connections:
NPS x Flanged
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Cast Iron
Pressure Class:
125#