DESCRIPTION

Anvil 7/8 in. Galvanized Standard Carbon Steel U- Bolt with Nut

GG1371278

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Fits Pipe Size
12 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel