7/8 in. Eye Nut
7/8 in. Eye Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 150 PSI WSP
- Full port
- Right hand thread
- Stainless steel handle
- Investment cast body
- End Connections: Threaded, Socket Weld
- Adjustable packing
- Blow-out proof stem
- RTFE Seats
- Locking Lever
Documents
Specifications
- ANSI:
- ANSI SP-69
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 7/8 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Forged Steel
- Size:
- 7/8 in
- Thickness:
- 7/8 in