DESCRIPTION

Anvil 8 in. 300# Forged Steel Grooved Outlet

A0870004702

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 8 in

    A0870004702 

    $98.04
    $97.95
    Call for Pricing Call us for price $98.04 $97.95
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM A-53
Clean Bagged
No
End Connection 1
Grooved
Fits Pipe Size
8 in
Material
Forged Steel
Maximum Pressure
300 psi
Outlet Size In
8
Pressure Class
300#