Anvil
8 in. Black Cast Iron Roller Chair
Part #AB175X | Item #2114971 | Manufacturer Part #0500080734
Call for Pricing
EACH
(Pricing is for 8 in)
Fits Pipe Size:
Product Details
Specifications
Coating: Black
Fits Pipe Size: 8 in
Material: Cast Iron