8 in. Plain Carbon Steel Clevis Hanger
Fig 260 8 in. Plain Carbon Steel Clevis Hanger
Frequently Purchased Together
Product Details
- Sizes 5" and up have rod and two nuts instead of bolt and nut; thread length on Clevis rod is such that the thread locks the nuts in place, and threads are not in shear plane
- Design has yoke on outside of lower U-strap so yoke cannot slide toward center of bolt, thus bending of bolt is minimized
Documents
Specifications
- ANSI:
- ANSI SP-69
- Adjustable:
- Yes
- Application:
- Stationary Piping
- Collection:
- Fig 260
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Height:
- 12-11/16 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/4 in
- Temperature Range:
- Up to 650 Deg F (Up to 343 Deg C)
- UL Listed:
- Yes
- Weight:
- 4.75 lb
- Width:
- 1-7/16 in
- Work Load Limit:
- 2000 lb