8 in. Carbon Steel Hanger Strap

Part #A162X  |  Item #1966908  |  Manufacturer Part #0500072541

$86.49 EACH

Length:

8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • One size fits both 3/8" and 1/2" rod or set screw
  • Strap enhances the hanger attachment in areas subject to earthquakes
  • Fast installation for new construction or retrofit
  • Requires no hanger disassembly to install

Documents

Specifications

Application: Fire Protection

Coating: Painted

Length: 8 in

Material: Carbon Steel

UL Listed: Yes