8 x 8 x 4 in. Flanged 125# Galvanized Cast Iron Reducing Tee

You last purchased this on
 
AnvilStrut

8 x 8 x 4 in. Flanged 125# Galvanized Cast Iron Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

8 x 8 x 4 in. Flanged 125# Galvanized Cast Iron Reducing Tee

  • Fast #
  • Part #GCIFTXXP
  • Item #4579935
  • Manufacturer Part #0307040204
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
4 in
Fitting Sizes:
8 in x 8 in x 4 in
Fitting Type:
Reducing
Material:
Cast Iron
Pressure Class:
125#