DESCRIPTION

  • Coating: Black
  • Domestic
  • Material: carbon steel
  • Pkg Qty: 25
  • Threaded

Black Assorted Nipple 25 Pack

BAN25

MORE SIZES AVAILABLE

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Carbon Steel
Origin
Global
Schedule Class
Standard
Size
1 in x 1 in
Type
Straight