DESCRIPTION

  • A jam nut is provided for tightening the set screw against the body casting
  • Can be used with retaining clip for seismic applications
  • May be attached to horizontal flanges of structural members in either the top beam or bottom beam positions
  • Secured in place by a cup-pointed set screw tightened against the flange
  • Thru tapping of the body casting permits extended adjustment of the threaded rod

Anvil Black Drop-In Universal C Clamp Standard Throat

G92C

Rod Size In :

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
MSS Specifications
MSS SP-58, MSS SP-69
Material
Ductile Iron
Rod Size In
3/8 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS