DESCRIPTION

  • 3 year warranty
  • Cabinet has bonded undercoat with baked enamel finish
  • DVE models are factory equipped with an electronic control system
  • Dryseal NPTF threads are rolled-stronger, more accurate than cut threads.
  • Field adjustable 208, 240 and 480V single-phase and three-phase delta
  • Made in the USA
  • Two anode rods for maximum corrosion protection

MNPT x FNPT Black Malleable Iron Face Bushing

BFB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Coating
Black
Color Finish
Black
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
Material
Malleable Iron
Origin
Global