DESCRIPTION

  • Manufacturer may vary by location

1/4 in. Threaded Black Standard Single Run Carbon Steel Nipple

BANR

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-733
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Carbon Steel
Origin
Global
Schedule Class
Standard