DESCRIPTION

BUTT Galvanized Steel Nipple

GNKBUTT

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 2 in

    GNKBUTT 

    $47.28
    $37.4
    Call for Pricing Call us for price $47.28 $37.4
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Clean Bagged
No
End Connection 1
NPS
End Connection 2
NPS
Fitting Size 1
2 in
Material
Carbon Steel
Schedule Class
40S
Size
2 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday