DESCRIPTION

Anvil Carbon Steel Adjustable Pipe Saddle Support in Black

G192

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
4 in
Material
Carbon Steel
Width
1-1/4 in