DESCRIPTION

Anvil Carbon Steel Adjustable Swivel Ring Hanger Chrome

GCT69DH

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Coating
Chrome
Color Finish
Chrome
Fits Pipe Size
1/2 in - 1-1/4 in
Material
Carbon Steel