DESCRIPTION

Anvil Carbon Steel Heavy Pipe Clamp Black

G216

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Color Finish
Black
Fits Pipe Size
6 in
Length
13 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel