DESCRIPTION

Anvil Carbon Steel Medium Pipe Clamp

G212

Fits Pipe Size:

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Color Finish
Black
Fits Pipe Size
1-1/2 in
Length
4-5/16 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS