DESCRIPTION

Anvil Carbon Steel Pipe Cover Protection Saddle

G162M

Fits Pipe Size:

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Fits Pipe Size
3 in - 5 in
Length
2 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel
Maximum Temperature
650

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS