DESCRIPTION

Anvil Carbon Steel Riser Clamp

GG261

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
1-1/2 in
Length
10-1/4 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel