DESCRIPTION

Anvil Carbon Steel Weld Beam Attachment with Nut In Black

GB66WN

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Color Finish
Black
Diameter
5/8 in
End Connection 1
Threaded
Height
2-7/8 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel
Thickness
0.25 in