Anvil Chrome Plated Carbon Steel Long Drop Adjustable Clevis Hanger GCT65

DESCRIPTION

  • Provides for adjustment up to 1-7/8"

Anvil Chrome Plated Carbon Steel Long Drop Adjustable Clevis Hanger

GCT65

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Copper Plated
Fits Pipe Size
1/2 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday