DESCRIPTION

  • Manufacturer may vary by location

1-1/2 in. Close NPS Extra Heavy Galvanized Steel Nipple

GXNCL

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
Extra Heavy