DESCRIPTION

  • Coating: Galvanized
  • Domestic
  • Manufacturer may vary by location
  • Material: carbon steel

Close Galvanized Steel Nipple

GNCL

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-733
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Material
Carbon Steel
Schedule Class
Standard
Size
1/8 in x 1/8 in
Type
Straight