Fig 175 12 in. Pipe Roller Chair in Black

Part #A17512  |  Item #3027272  |  Manufacturer Part #0560503146

$330.14 EACH
(Pricing is for 12 in)

Fits Pipe Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 69

Coating: Black

Collection: Fig 175

Fits Pipe Size: 12 in

MSS Specifications: [MSS SP-69, MSS SP-58]

Material: Cast Iron

Maximum Temperature: 450

Width: 16-1/8 in

Work Load Limit: 2400