6 in. Cast Iron Ceiling Plate
Fig. 395 6 in. Cast Iron Ceiling Plate
Frequently Purchased Together
Product Details
- Two machine screw
Documents
Specifications
- Application:
- Piping
- Coating:
- Galvanized
- Collection:
- Fig. 395
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 9-3/4 in
- Fits Pipe Size:
- 6 in
- Length:
- 1-1/4 in
- Material:
- Cast Iron
- Product Type:
- Ceiling Plate
- UL Listed:
- No
- Weight:
- 3.1 lb