3/8 in. Carbon Steel Pre-Galvanized 2-1/8 in. Side Beam Bracket

You last purchased this on
 
AnvilStrut

Fig 551 3/8 in. Carbon Steel Pre-Galvanized 2-1/8 in. Side Beam Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig 551 3/8 in. Carbon Steel Pre-Galvanized 2-1/8 in. Side Beam Bracket

  • Fast #
  • Part #A0502003910
  • Item #3522326
  • Manufacturer Part #502003910
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Backing nuts are not required for steel applications
  • Universal fastener array for enhanced mounting
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Coating:
Pre-Galvanized
Collection:
Fig 551
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Height:
2 in
Length:
2-1/8 in
MSS:
MSS SP-58
Material:
Carbon Steel
Product Type:
Side Beam Bracket
Rod Size (in):
3/8 in
UL Listed:
UL 203
Weight:
0.12 lb
Width:
1-3/8 in