Fig 92 3/8 in. Galvanized Ductile Iron Beam Clamp

Part #AG92C  |  Item #3574073  |  Manufacturer Part #0500009097

$8.48 EACH
(Pricing is for 3/8 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Coating: Galvanized

Collection: Fig 92

Diameter: 3/8 in

Fits Pipe Size: 3/8 in

Length: 1-3/4 in

Material: Ductile Iron

Work Load Limit: 500