2 in. Carbon Steel Q Brace Clamp

You last purchased this on
 
AnvilStrut

Fig AF001 2 in. Carbon Steel Q Brace Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig AF001 2 in. Carbon Steel Q Brace Clamp

  • Fast #
  • Part #A0500600309
  • Item #7626447
  • Manufacturer Part #0500600309
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lateral fitting of an AFCON sway brace assembly
  • OSHPD OPA-0601-07
  • Sway brace assemblies are intended to be installed in accordance with NFPA 13 and the manufacturer's installation instructions
  • Aluminum anode rod
  • Bonderized undercoat on cabinet with baked enamel finish
  • Meets ASHRAE 90.1lb
  • Simplified color coded circuitry
  • Factory-wired controls
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 203A
ASTM:
ASTM A-53, ASTM A-106, ASTM A-135, ASTM A-795
Application:
Piping
Coating:
Plain
Collection:
Fig AF001
FM Approved:
Yes
Fits Pipe Size:
2 in
Material:
Carbon Steel
NSF Certified:
No
Product Type:
Q Brace Clamp
Size:
1 in
UL Listed:
UL 203A