3 in. Carbon Steel Q Brace Clamp

You last purchased this on
 
AnvilStrut

Fig AF001 3 in. Carbon Steel Q Brace Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig AF001 3 in. Carbon Steel Q Brace Clamp

  • Fast #
  • Part #A0500600507
  • Item #7626535
  • Manufacturer Part #0500600507
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Indicator clip provides a visual indication that the desired torque value has been achieved
  • Field adjustable design requires no threading of the brace pipe
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 203A
ASTM:
ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-795
Application:
Piping
Coating:
Plain
Collection:
Fig AF001
FM Approved:
Yes
Fits Pipe Size:
3 in
Material:
Carbon Steel
Product Type:
Q Brace Clamp
Rod Size (in):
1 in
UL Listed:
UL 203A
Weight:
1.13 lb
Width:
1 in