2-1/2 in. Copper Plated Carbon Steel Swivel Ring

You last purchased this on
 
AnvilStrut

Fig CT-69 2-1/2 in. Copper Plated Carbon Steel Swivel Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig CT-69 2-1/2 in. Copper Plated Carbon Steel Swivel Ring

  • Fast #
  • Part #ACT69L
  • Item #2114021
  • Manufacturer Part #0500406988
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Knurled swivel nut provides vertical adjustment after piping is in place
  • Captured swivel nut will not fall off
  • Threads are countersunk so that they cannot become burred or damaged
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
ASTM:
ASTM A-1011
Adjustable:
Yes
Application:
Copper Pipe, Non-Insulated Pipes, Stationary Piping
Coating:
Copper Plated
Collection:
Fig CT-69
FM Approved:
No
Fits Pipe Size:
2-1/2 in
Height:
3-13/16 in
MSS:
MSS SP-58 Type 10, MSS SP-69
Material:
Carbon Steel
Product Type:
Swivel Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
No
Weight:
0.25 lb
Width:
3/4 in
Work Load Limit:
525 lb