Fig CT-69 3 in. Copper Plated Carbon Steel Adjustable Swivel Ring

Part #ACT69M  |  Item #2114022  |  Manufacturer Part #0500407002

$15.68 EACH
(Pricing is for 3 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ANSI Specifications: ANSI SP-69

ASTM Specifications: ASTM A-1011

Adjustable: Yes

Application: Copper Tube

Coating: Copper Plated

Collection: Fig CT-69

FM Approved: No

Fits Pipe Size: 3 in

MSS Specifications: MSS SP-58, MSS SP-69 Type 10

Material: Carbon Steel

Product Type: Swivel Ring

Rod Size In : 3/8 in

UL Listed: No

Weight: 0.27

Width: 3/4 in

Work Load Limit: 525