1-1/2 in. Malleable Iron Extension Split Pipe Clamp for 3/8 in. Threaded Steel Rods in Black
Figure 138R 1-1/2 in. Malleable Iron Extension Split Pipe Clamp for 3/8 in. Threaded Steel Rods in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI SP 58, ANSI SP 69
- Application:
- Non-Insulated Pipes, Stationary Piping
- Coating:
- Plain
- Collection:
- Figure 138R
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Malleable Iron
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Product Type:
- Extension Split Pipe Clamp
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Work Load Limit:
- 180 lb