10 in. Hot Dipped Galvanized Cast Iron and Carbon Steel Yoke Pipe Roller
Figure 181 10 in. Hot Dipped Galvanized Cast Iron and Carbon Steel Yoke Pipe Roller
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Corrosion resistant - for protection against severe weather conditions, moderate corrosive conditions such as marine atmospheres and weather resistant to ultra-violet radiation
- Low coefficient of friction between pipe and resilient coated pipe roller
- Non conductive pipe rollers - prevent the passing of current from pipeline to structure
- Advantages of pipe rollers with a protective resilient coated covering
Documents
Specifications
- ANSI:
- ANSI SP-69
- Adjustable:
- Yes
- Coating:
- Hot Dipped Galvanized
- Collection:
- Figure 181
- Fits Pipe Size:
- 10 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Cast Iron, Carbon Steel
- Rod Size (in):
- 7/8 in
- Tool Type:
- Pipe Roll
- Work Load Limit:
- 965 lb