1/2 in. NPT Brass Union

You last purchased this on
 
AnvilStrut

Figure 3459 1/2 in. NPT Brass Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Figure 3459 1/2 in. NPT Brass Union

  • Fast #
  • Part #F0853900
  • Item #2193566
  • Manufacturer Part #4399001610
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Fitted with 3/32" orifice
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.39
ASTM:
ASTM A-197
Clean Bagged:
No
Collection:
Figure 3459
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Union
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-3/50 in
Material:
Brass
NSF Certified:
No
UL Listed:
Yes