DESCRIPTION

Anvil Forged Steel Turnbuckle Body Only

GG230U

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Coating
Galvanized
End Connection 1
NPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
6 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Forged Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS