DESCRIPTION

1/2 in. NPS Galvanized Assorted Nipple 15 Pack

GAN15

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Carbon Steel
Package Quantity
Pack of 15
Schedule Class
Standard