DESCRIPTION

  • Manufacturer may vary by location

3/4 in. NPS Galvanized Assorted Nipple 6 Pack

GAN6

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-733
Clean Bagged
No
Coating
Galvanized
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Carbon Steel
Number Of Pieces
66 Piece
Package Quantity
Pack of 6
Schedule Class
Standard