DESCRIPTION

Anvil Galvanized Ductile Iron Wide Throat Beam C Clamp

GG94

Diameter:

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Diameter
3/4 in
End Connection 1
Threaded
Height
2-3/8 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Ductile Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS