DESCRIPTION

Anvil Galvanized Import Ductile Iron Universal C Clamp Standard Throat

GG93

Diameter:

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Coating
Galvanized
Color Finish
Black
Diameter
3/8 in
Height
2-5/32 in
Length
1-15/16 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Ductile Iron
Width
13/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS