Anvil Galvanized Malleable Iron Extension Split Pipe Clamp GG138RK

DESCRIPTION

Anvil Galvanized Malleable Iron Extension Split Pipe Clamp

GG138RK

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Coating
Galvanized
End Connection 1
Threaded
Fitting Size 1
2 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Malleable Iron
Size
2 in