DESCRIPTION

  • Coating: Galvanized
  • Domestic
  • Material: Malleable Iron

Galvanized Malleable Iron HEX Bushing

GBHD

SPECIFICATIONS

Coating
Galvanized
Fitting Size 1
1-1/4 in
Fitting Size 2
1/2 in
Material
Malleable Iron
Size
1-1/4 in x 1/2 in