DESCRIPTION

  • Manufacturer may vary by location

3/4 in. Threaded Galvanized Standard Single Run Nipple

GANR

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
Standard