DESCRIPTION

Anvil Malleable Iron Adjustable Swivel Split Ring Black

G104G

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
1 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Malleable Iron
UL Listed
Yes