DESCRIPTION

Anvil Malleable Iron C Clamp with Screw & Locknut

G86

Diameter:

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Color Finish
Black
Diameter
3/8 in
End Connection 1
Threaded
Height
1-3/4 in
IsAcceptableImage
MSS Specifications
MSS SP-58, MSS SP-69
Material
Malleable Iron

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS