• Cart

DESCRIPTION

Anvil Figure 138R Malleable Iron Import Extension Split Pipe Clamp Black

G138R

Fits Pipe Size:

SPECIFICATIONS

ANSI Specifications
ANSI SP 58, ANSI SP 69
Application
Non-Insulated Pipes, Stationary Piping
Brand Model Compatibility
3/8 in Threaded Steel Rods
Collection
Figure 138R
Color Finish
Black
End Connection 1
Threaded
End Connections
Threaded
FM Approved
No
Fits Pipe Size
1-1/2 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Malleable Iron
Maximum Temperature
450
NSF Certified
No
Product Type
Extension Split Pipe Clamp
Rod Size In
3/8 in
UL Listed
No
Work Load Limit
180

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS